Motion
VQ1000-FPG-N7N7-D

SMC CORP OF AMERICA
VQ1000-FPG-N7N7-D

PERFECT CHECK BLOCK
Mi Item #02012229
MFR #VQ1000-FPG-N7N7-D
Price$95.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1000-FPG-N7N7-D

PERFECT CHECK BLOCK
Mi Item #02012229
MFR #VQ1000-FPG-N7N7-D

Mfr description
VQ1000-FPG-N7N7-D PERFECT CHECK BLOC
  • Double check block for separated type VQ1000 & VQ2000
  • Max operating pressure: 0.8MPa
  • Min. operating pressure: 0.15MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.34/each

Specifications

Dimensions

  • Port Size
    1/4 NPT

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.8 Mpa2
  • Number Of Ports  
    2
  • Operating Pressure Range
    +0.15 to +0.8 MPa
  • Operating Temperature Range
    -5 to +50 °C
  • Piping Type
    Inline
  • Series
    VQ
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)