Motion
VQ1101-5B-X22

SMC CORP OF AMERICA
VQ1101-5B-X22

Solenoid Valve *LQA
MI ITEM #02012269
MFR #VQ1101-5B-X22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1101-5B-X22

Solenoid Valve *LQA
MI ITEM #02012269
MFR #VQ1101-5B-X22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ1101-5B-X22 VALVE, SOL 24VDC

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Actuation
    Piloted Solenoid
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text