Overview
Mfr description
VQ110-3F VALVE, 3 PORT SOL PLUG-IN (
Specifications
- Operating Temperature Range14 to 122 °F
- Cylinder SeriesVQ100
- Maximum Operating Pressure101 psi
- ActuationPiloted Solenoid
- Piping TypeBase Mounted
- SeriesVQ100
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data