Motion
VQ110-5L
SMC® NVSA4144-04A General Service Process Solenoid Valve, 0.014 (1 to 2)Cv, 0.021 (2 to 3)Cv, Supply Voltage: 24V dc
MI ITEM #02012305
MFR #VQ110-5L
Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® NVSA4144-04A General Service Process Solenoid Valve, 0.014 (1 to 2)Cv, 0.021 (2 to 3)Cv, Supply Voltage: 24V dc
MI ITEM #02012305
MFR #VQ110-5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.15/each

Specifications

Dimensions

  • Overall Height
    30 mm
  • Overall Length
    41.7 mm
  • Overall Width
    14.8 mm

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Resin
  • Cylinder Series
    VQ100
  • Installation Instructions
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to 0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Standards Met
    JIS B 8374-1993

Overview

Mfr description
VQ110-5L VALVE, SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought