Specifications
Details
- ActuationPiloted Solenoid
- Cylinder SeriesVQ100
- Maximum Operating Pressure101 psi
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Product TypeCompact Air Cylinders
- SeriesVQ100
Overview
Mfr description
VQ110-5LOB VALVE, 3 PORT NON PLUG-IN