Motion
VQ110-5MO
VALVE, COMPACT, CONNECTOR (DC)
Mi Item #02012316
MFR #VQ110-5MO
Price$26.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, CONNECTOR (DC)
Mi Item #02012316
MFR #VQ110-5MO

Mfr description
VQ110-5MO VALVE, SOL 24VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.62/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Metal
  • Bracket 1
    Manifold
  • Cylinder Series
    VQ100
  • Cylinder Style
    Compact
  • Maximum Operating Pressure
    101 psi
  • Mounting Type
    Manifold
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)