Motion
VQ110-6M
VALVE, COMPACT, CONNECTOR (DC)
MI ITEM #02012327
MFR #VQ110-6M
List Price$27.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, CONNECTOR (DC)
MI ITEM #02012327
MFR #VQ110-6M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.15/each for your price

Overview

Mfr description
VQ110-6M VALVE SOL 12VDC

Specifications

  • Additional Details
    Return Spring
  • Operating Pressure Range
    0 to 0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Standards Met
    JIS B 8374-1993
  • Overall Length
    35.7 mm
  • Body Material
    Resin
  • Overall Width
    14.8 mm
  • Overall Height
    31.5 mm
  • Cylinder Series
    VQ100
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port Gender
    Female
  • Actuation
    Piloted Solenoid
  • Series
    VQ100
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text