Specifications
Details
- Body MaterialResin
- Cylinder SeriesVQ100
- Operating Pressure Range1 bar, 101.5 psi, 0.7 to 14.5 psi
- Operating Temperature Range14 to 122 °F
- Product TypeCompact Air Cylinders
- SeriesVQ100
- Standards MetJIS B 8374-1993
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)