Motion
VQ110L-5L
VALVE, COMPACT, LATCHING
MI ITEM #02012338
MFR #VQ110L-5L
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, LATCHING
MI ITEM #02012338
MFR #VQ110L-5L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.95/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Cylinder Series
    VQ100
  • Maximum Operating Pressure
    101 psi
  • Operating Pressure Range
    1 bar, 0.7 to 14.5 psi, 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Type
    Compact

Overview

Mfr description
VQ110L-5L VALVE SOL 24VDC LATCHING T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought