Motion
VQ110L-5LO
VALVE, COMPACT, LATCHING
MI ITEM #02012340
MFR #VQ110L-5LO
Price$35.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, LATCHING
MI ITEM #02012340
MFR #VQ110L-5LO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.42/each

Specifications

Dimensions

  • Overall Height
    41.7 mm
  • Overall Length
    35.1 mm
  • Overall Width
    14.8 mm

Details

  • Body Material
    Resin
  • Cylinder Series
    VQ100
  • Maximum Operating Pressure
    101 psi
  • Operating Temperature Range
    14 to 122 °F
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Standards Met
    JIS B 8374-1993
  • Type
    Valve

Overview

Mfr description
VQ110L-5LO VALVE, SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought