Motion
VQ110N-5L
VALVE, COMPACT, LATCHING
MI ITEM #02012344
MFR #VQ110N-5L
Price$35.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, LATCHING
MI ITEM #02012344
MFR #VQ110N-5L

Mfr description
VQ110N-5L VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.95/each

Specifications

Dimensions

  • Overall Height
    41.7 mm
  • Overall Length
    35.1 mm
  • Overall Width
    14.8 mm

Details

  • Body Material
    Resin
  • Cylinder Series
    VQ100
  • Installation Instructions
  • Manufacturer Catalog
  • Maximum Operating Pressure
    101 psi
  • Operating Temperature Range
    14 to 122 °F
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Standards Met
    JIS B 8374-1993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)