Specifications
Details
- ActuationPiloted Solenoid
- Cylinder SeriesVQ100
- Maximum Operating Pressure101 psi
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Product TypeCompact Air Cylinders
- SeriesVQ100
- TypeCompact Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)