Motion
VQ110U-5F
Solenoid Valve - Female, Push To Connect, 24 V dc
Mi Item #02012359
MFR #VQ110U-5F
Price$35.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, Push To Connect, 24 V dc
Mi Item #02012359
MFR #VQ110U-5F

Mfr description
VQ110U-5F VALVE, SOL 24VDC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.42/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.014 (1 to 2) Cv, 0.021 (2 to 3) Cv
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Number Of Solenoids
    Double
  • Operating Pressure Range
    0 to 0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Response Time
    2 (OFF Standard, OFF High Pressure) ms, 2.5 (OFF Low Wattage Type) ms, 3.5 (ON) ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    1 (dc) W
  • Solenoid Supply Current
    42 mA
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)