Motion
VQ110Y-5M-M5
VALVE, COMPACT, CONNECTOR
Mi Item #02012391
MFR #VQ110Y-5M-M5
Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, CONNECTOR
Mi Item #02012391
MFR #VQ110Y-5M-M5

Mfr description
VQ110Y-5M-M5 VALVE, 3 PORT NON PLUG-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.25/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Type
    Compact
  • Bracket 1
    Manifold
  • Cylinder Series
    VQ100
  • Cylinder Style
    Compact
  • Maximum Operating Pressure
    101 psi
  • Mounting Type
    Manifold
  • Operating Pressure Range
    1 bar, 0.7 to 14.5 psi, 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Options Included
    High Pressure Style 0.8Mpa
  • Piping Type
    Base Mounted
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)