Overview
Mfr description
VQ1110NR-5LO VALVE, SGL, NON PLUG-IN
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialMetal
- Operating MediumAir
- Flow Direction4-Way
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data