Motion
VQ1110Y-6LO
Solenoid Valve - 5-Way, Piloted Solenoid, 12 V dc, Single Solenoid, L Plug, Base Mounted
Mi Item #02012407
MFR #VQ1110Y-6LO
Price$64.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - 5-Way, Piloted Solenoid, 12 V dc, Single Solenoid, L Plug, Base Mounted
Mi Item #02012407
MFR #VQ1110Y-6LO

Mfr description
VQ1110Y-6LO VALVE, SGL, NON PLUG-IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.75/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    L-Type Plug Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A, B) Cv, 0.18 (A, B to R1, R2) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.16 Cv
  • For Use With Series
    VQ1000
  • Maximum Operating Pressure
    0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Base Mounted
  • Response Time
    ≤15 ms
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.5 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    JIS B 8375-1981
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ1000
  • Wetted Parts Material
    Metal
  • Wire Type
    L-Type Plug Connector
  • Wiring Type
    L-Type Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)