Motion
VQ111-3LO
PILOT VALVE
MI ITEM #02012411
MFR #VQ111-3LO
Price$20.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PILOT VALVE
MI ITEM #02012411
MFR #VQ111-3LO

Mfr description
VQ111-3LO PILOT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.21/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Cylinder Series
    VQ100
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    VQ100
  • Standards Met
    JIS B 8375-1981
  • Type
    Pilot Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)