Overview
Mfr description
VQ111-5 PILOT VALVE
Specifications
- Additional DetailsReturn Spring
- Operating Pressure Range+0.1 to +0.7 MPa
- Operating Temperature Range-10 to +50 °C
- Standards MetJIS B 8375-1981
- Body MaterialAluminum
- Cylinder SeriesVQ100
- Maximum Operating Pressure0.7 Mpa2
- Minimum Operating Pressure0.1 MPa
- Port GenderFemale
- ActuationPiloted Solenoid
- SeriesVQ100
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data