Motion
VQ111-5F
Solenoid Valve - Female, Push To Connect, 24 V dc
Mi Item #02012416
MFR #VQ111-5F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Valve - Female, Push To Connect, 24 V dc
Mi Item #02012416
MFR #VQ111-5F

Mfr description
VQ111-5F PILOT VALVE, NO MAN OVERRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Actuation
    Piloted Solenoid
  • Additional Details
    Return Spring
  • Body Material
    Aluminum
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.1 MPa
  • Number Of Solenoids
    Single
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Port Connection Type
    Push To Connect
  • Port Gender
    Female
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.0 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)