Motion
VQ111K-5LO
Solenoid-operated Air Control Valve - 3-Way, Base Mounted
Mi Item #02012424
MFR #VQ111K-5LO
Price$18.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Base Mounted
Mi Item #02012424
MFR #VQ111K-5LO

Mfr description
VQ111K-5LO PILOT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.45/each

Specifications

Details

  • Assembly Type
    Pilot Operated Assembly
  • Flow Direction
    3-Way
  • For Use With Series
    VQ100
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Series
    VQ100
  • Set Pressure Range
    14.5 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Pilot Operated Assembly
  • Valve Series
    VQ100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)