Motion
VQ1140-3MOB-N3

SMC CORP OF AMERICA
VQ1140-3MOB-N3

VALVE, SGL, FLIP N/PLUG-IN(AC)
MI ITEM #02012474
MFR #VQ1140-3MOB-N3
List Price$67.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1140-3MOB-N3

VALVE, SGL, FLIP N/PLUG-IN(AC)
MI ITEM #02012474
MFR #VQ1140-3MOB-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.72/each for your price

Overview

Mfr description
VQ1140-3MOB-N3 VALVE, SGL, FLIP N/PL

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Locking (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Actuation
    Piloted Solenoid
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text