Specifications
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.18 (P to A/B) Cv, 0.19 (A/B to R1/R2) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBody Ported
- Response Time≤12 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryL Plug
- Solenoid Power Consumption1 W
- Solenoid Supply Current42 mA
- Sonic Conductance (C)0.77 (P to A/B) dm³/(s.bar), 0.84 (A/B to R1/R2) dm³/(s.bar)
- Standards MetJIS, JIS B 8375-1981
- Valve FunctionSpool
Overview
Mfr description
VQ1140N-5LO-N7 VALVE, SOL