Overview
Mfr description
VQ1170N-5L-C4 VALVE, SGL SOL, CASSET
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryL Plug
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Operating MediumAir
- Flow Direction4-Way
- ActuationPiloted Solenoid
- Thread StandardPush to Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data