Motion
VQ1170Y-6LO-N1

SMC CORP OF AMERICA
VQ1170Y-6LO-N1

VALVE, SGL SOL, CASSETTE (DC)
MI ITEM #02012561
MFR #VQ1170Y-6LO-N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1170Y-6LO-N1

VALVE, SGL SOL, CASSETTE (DC)
MI ITEM #02012561
MFR #VQ1170Y-6LO-N1

Mfr description
VQ1170Y-6LO-N1 VALVE, SGL SOL, CASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    VQ
  • Solenoid Electrical Entry
    L Plug without Lead Wire
  • Solenoid Supply Voltage
    12 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)