Motion
VQ1200NR-5C-Q

SMC CORP OF AMERICA
VQ1200NR-5C-Q

VALVE, DBL SOL, PLUG-IN *LQA
Mi Item #02012608
MFR #VQ1200NR-5C-Q
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1200NR-5C-Q

VALVE, DBL SOL, PLUG-IN *LQA
Mi Item #02012608
MFR #VQ1200NR-5C-Q

Mfr description
VQ1200NR-5C-Q VALVE, DBL SOL, PLUG I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Manual)
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)