Motion
VQ1201R-3
VALVE, DBL SOL, PLUG-IN *LQA
MI ITEM #02012633
MFR #VQ1201R-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, DBL SOL, PLUG-IN *LQA
MI ITEM #02012633
MFR #VQ1201R-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VQ1201R-3 VALVE, DBL SOL, PLUG-IN (A

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    US
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Actuation
    Piloted Solenoid
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text