Motion
VQ1240-6LOB-N7

SMC CORP OF AMERICA
VQ1240-6LOB-N7

VALVE, DBL, FLIP N/PLUG-IN(DC)
MI ITEM #02012686
MFR #VQ1240-6LOB-N7
Price$87.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1240-6LOB-N7

VALVE, DBL, FLIP N/PLUG-IN(DC)
MI ITEM #02012686
MFR #VQ1240-6LOB-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.60/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Locking (Tool Required)
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    12 V dc

Overview

Mfr description
VQ1240-6LOB-N7 VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought