Overview
Mfr description
VQ1241-1LOB-N7 VALVE, SOL
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeLocking (Tool Required)
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data