Overview
Mfr description
VQ1261-3LB-C6 VALVE, LATCHING, BODY
Specifications
- Number Of SolenoidsDouble
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Flow Direction4-Way
- Thread StandardPush to Connect
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data