Motion
VQ1261-5MB-C6

SMC CORP OF AMERICA
VQ1261-5MB-C6

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Body Ported, 6 mm, Push to Connect Threads
Mi Item #02012702
MFR #VQ1261-5MB-C6
Price$100.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1261-5MB-C6

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, Body Ported, 6 mm, Push to Connect Threads
Mi Item #02012702
MFR #VQ1261-5MB-C6

Mfr description
VQ1261-5MB-C6 VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.32/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQ1000
  • Manifold Port(s)
    0.2362 in
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VQ1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)