Specifications
Details
- ActuationPiloted Solenoid
- Body MaterialZinc
- Flow Coefficient Cv Flow Factor Kv0.16 (P to A/B) Cv, 0.18 (A/B to R1/R2) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 122 °F
- Piping TypeBase Mounted
- Response Time47 ms
- Seal MaterialRubber
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Coil InsulationClass B
- Solenoid Power Consumption1.3 W
- Solenoid Supply Current12 mA
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Sonic Conductance (C)0.65 dm³/(s.bar)
- Standards MetJIS B 8375-1981
- Valve FunctionSpool