Motion
VQ1330-5-N3
VALVE, DBL, FLIP, PLUG-IN (DC)
MI ITEM #02012760
MFR #VQ1330-5-N3
Price$102.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, DBL, FLIP, PLUG-IN (DC)
MI ITEM #02012760
MFR #VQ1330-5-N3

Mfr description
VQ1330-5-N3 VALVE, SOL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.82/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)