Motion
VQ1341-5LO-C0

SMC CORP OF AMERICA
VQ1341-5LO-C0

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
MI ITEM #02012768
MFR #VQ1341-5LO-C0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ1341-5LO-C0

Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 3 (Closed Center) Position
MI ITEM #02012768
MFR #VQ1341-5LO-C0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Overview

Mfr description
VQ1341-5LO-C0 VALVE, SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought