Overview
Mfr description
VQ1D01Y-5 VALVE, PILOT, SOL
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Operating MediumAir
- ActuationPiloted Solenoid
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data