Overview
Mfr description
VQ2100R-3 VALVE, SGL SOL, PLUG-IN (A
Specifications
- Piping TypeBase Mounted
- Country of OriginJP
- Number Of SolenoidsSingle
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Flow Coefficient Cv Flow Factor Kv0.46 (P to A/B) Cv, 0.6 (A/B to R1/R2) Cv
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure145 psi
- Seal MaterialMetal
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- Standards MetJIS B 8375-1981
- ActuationPiloted Solenoid
- Body MaterialZinc
- Response Time49 ms
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Coil InsulationClass B
- Solenoid Power Consumption1.3 W
- Solenoid Supply Current12 mA
- Sonic Conductance (C)2.6 dm³/(s.bar)
- Valve FunctionSpool
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data