Motion
VQ2140-1LO-N9

SMC CORP OF AMERICA
VQ2140-1LO-N9

VALVE, SOL
MI ITEM #02012877
MFR #VQ2140-1LO-N9
List Price$67.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2140-1LO-N9

VALVE, SOL
MI ITEM #02012877
MFR #VQ2140-1LO-N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.66/each for your price

Overview

Mfr description
VQ2140-1LO-N9 VALVE, SOL

Specifications

  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug without Connector
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text