Motion
VQ2140-3LO-N7

SMC CORP OF AMERICA
VQ2140-3LO-N7

VALVE, SGL, FLIP N/PLUG-IN(AC)
Mi Item #02012878
MFR #VQ2140-3LO-N7
Price$67.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ2140-3LO-N7

VALVE, SGL, FLIP N/PLUG-IN(AC)
Mi Item #02012878
MFR #VQ2140-3LO-N7

Mfr description
VQ2140-3LO-N7 VALVE, SGL, FLIP N/PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.66/each

Specifications

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Metal
  • Series
    VQ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)