Motion
VQ21A1-5GZ-C6-F

SMC CORP OF AMERICA
VQ21A1-5GZ-C6-F

VALVE, SOL
MI ITEM #02012921
MFR #VQ21A1-5GZ-C6-F
Price$34.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21A1-5GZ-C6-F

VALVE, SOL
MI ITEM #02012921
MFR #VQ21A1-5GZ-C6-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.74/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    US
  • Series
    VQ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ21A1-5GZ-C6-F VALVE, 2-WAY
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
  • Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
  • OFF Response time: 5ms or less
  • Ambient/fluid temp: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought