Motion
VQ21A1-5GZ-C8

SMC CORP OF AMERICA
VQ21A1-5GZ-C8

VALVE, SOL
MI ITEM #02012922
MFR #VQ21A1-5GZ-C8
List Price$30.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ21A1-5GZ-C8

VALVE, SOL
MI ITEM #02012922
MFR #VQ21A1-5GZ-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.44/each for your price

Overview

Mfr description
VQ21A1-5GZ-C8 VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
  • Coil rated voltage: 12, 24VDC; 100, 110, 200VAC
  • OFF Response time: 5ms or less
  • Ambient/fluid temp: -10 to 50°C

Specifications

  • Country of Origin
    JP
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.33 to 0.39 Cv
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    0.6 Mpa2
  • Seal Material
    Fluoroelastomer
  • Standards Met
    JIS B 8375
  • Actuation
    Piloted Solenoid
  • Body Material
    Resin
  • Operating Pressure Range
    +0.01 to +0.6 MPa
  • Overall Height
    42.7 mm
  • Overall Length
    61.6 mm
  • Overall Width
    36 mm
  • Response Time
    10 (ON) ms, 15 (OFF) ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.6 (Holding with Power Saving) W, 2.9 (Inrush with Power Saving) W
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought