Motion
NVFS2100-3F-P01T

SMC CORP OF AMERICA
NVFS2100-3F-P01T

NVFS2100-3F-P01T
Mi Item #02012963
MFR #NVFS2100-3F-P01T
Price$82.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS2100-3F-P01T

NVFS2100-3F-P01T
Mi Item #02012963
MFR #NVFS2100-3F-P01T

Mfr description
NVFS2100-3F-P01T VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.61/each

Specifications

Details

  • Body Material
    Aluminum
  • Flow Direction
    4 Way
  • Maximum Operating Pressure
    72
  • Response Time
    15
  • Seal Material
    Metal
  • Series
    VFS
  • Standards Met
    ISO VG32;JIS B 8375;JIS B 8375 1981;JIS C 0920;JIS C 4003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)