Specifications
Dimensions
- Overall Height87.5 mm
- Overall Length143.5 mm
- Overall Width26 mm
- Port Sizes1/4 NPTF
- Subplate Port Size1/4 NPTF
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.85 (A/B to R1/R2) Cv, 0.9 (P to A/B) Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 140 °F
- Piping TypeBody Ported Subplate Included
- Response Time22 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption2.1 @ 50 Hz W
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage220 V ac
- Sonic Conductance (C)3.5 (A/B to R1/R2) dm³/(s.bar), 4 (P to A/B) dm³/(s.bar)
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
- Valve FunctionSpool
Overview
Mfr description
NVFS2120-4DZ-02T VALVE SOL 220VAC