Motion
VV5QZ25-02C6C

SMC CORP OF AMERICA
VV5QZ25-02C6C

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
Mi Item #02013132
MFR #VV5QZ25-02C6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-02C6C

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
Mi Item #02013132
MFR #VV5QZ25-02C6C

Mfr description
NVFS2120-5DZB-02T VALVE SOL/PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    89.5 mm
  • Overall Length
    143.5 mm
  • Overall Width
    26 mm

Details

  • Body Material
    Aluminum
  • Fluid Comp
    Air, Inert Gas
  • Manifold Port(s)
    1/4 NPTF
  • Maximum Operating Pressure
    101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)