Motion
VV5QZ25-04N7TC

SMC CORP OF AMERICA
VV5QZ25-04N7TC

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #02013143
MFR #VV5QZ25-04N7TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5QZ25-04N7TC

Solenoid-Operated Air Control Valve - Body Ported Subplate Included, 5 Port, 2 Position, Single Solenoid
MI ITEM #02013143
MFR #VV5QZ25-04N7TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS2120-6G-02T VALVE, SOL 12VDC

Specifications

  • Fluid Comp
    Air, Inert Gas
  • Standards Met
    ISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
  • Maximum Operating Pressure
    101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Manifold Port(s)
    1/4 NPTF
  • Overall Length
    124.5 mm
  • Overall Width
    26 mm
  • Overall Height
    40 mm
  • Body Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text