Motion
NVFS2200-3FZA

SMC CORP OF AMERICA
NVFS2200-3FZA

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Double Solenoid
MI ITEM #02013173
MFR #NVFS2200-3FZA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS2200-3FZA

Solenoid-Operated Air Control Valve - Base Mounted Plug-In, 5 Port, 2 Position, Double Solenoid
MI ITEM #02013173
MFR #NVFS2200-3FZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVFS2200-3FZA VALVE DBL PLUG-IN BASE

Specifications

  • Piping Type
    Base Mounted Plug-In
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    Plug-in Conduit Terminal
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text