Specifications
Dimensions
- Overall Height114 mm
- Overall Length195 mm
- Overall Width43 mm
- Port Sizes1/4 NPT
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv0.83 Cv
- Flow Direction4-Way
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating MediumAir, Inert Gas
- Operating Temperature Range14 to 140 °F
- Piping TypeBody Ported
- Response Time20 ms
- Seal MaterialMetal
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Electrical EntryDIN Terminal
- Solenoid Power Consumption2.1 @ 50 Hz W
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110-120 V ac
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
- Valve FunctionSpool
Overview
Mfr description
NVFS2310-3DZ VALVE SOL/PILOT 110VAC
- Large flow capacity
- Low power consumption
- Long life
- Easy maintenance
- Fluid: Air and inert gas
- Maximum operating pressure: 150 psi (1MPa)
- Minimum operating pressure: Two-position 15 psi (0.1MPa); Three-position 22 psi (0.15MPa)
- Ambient and fluid temperature range: 14°F–140°F (-10°C–60°C)
- Lubrication not required
- Pilot operator manual override: Non-locking push type (flush)
- Protection construction: Dust-proof