Motion
NVFS2320-3G-01T

SMC CORP OF AMERICA
NVFS2320-3G-01T

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
MI ITEM #02013322
MFR #NVFS2320-3G-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVFS2320-3G-01T

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
MI ITEM #02013322
MFR #NVFS2320-3G-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 NPTF

Details

  • Actuation
    Piloted Solenoid
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110-120 V ac

Overview

Mfr description
NVFS2320-3G-01T VALVE SOL/PILOT 110V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought