Overview
Mfr description
NVFS3120-3TZ-02T VALVE, SGL PILOT, B
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage110-120 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryConduit Terminal
- Flow Coefficient Cv Flow Factor Kv1.1 (P to A/B) Cv, 1.7 (A/B to R1/R2) Cv
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure130 psi
- Seal MaterialRubber
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- Port Sizes1/4 BSPT
- Manufacturer Product Page
- Standards MetISO VG32, JIS B 8375, JIS B 8375-1981, JIS C 0920, JIS C 4003
- ActuationDirect Operated Solenoid
- Body MaterialAluminum
- Overall Height81 mm
- Overall Length153 mm
- Overall Width30 mm
- Response Time20 ms
- Solenoid Allowable Voltage Fluct-15 to +10 %
- Solenoid Coil InsulationClass B
- Solenoid Power Consumption2.1 @ 50 Hz W
- Sonic Conductance (C)5 (P to A/B) dm³/(s.bar), 6.8 (A/B to R1/R2) dm³/(s.bar)
- Valve FunctionSpool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data