Motion
VQ31M1-5G-C10

SMC CORP OF AMERICA
VQ31M1-5G-C10

VALVE, SOL
Mi Item #02013896
MFR #VQ31M1-5G-C10
Price$37.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ31M1-5G-C10

VALVE, SOL
Mi Item #02013896
MFR #VQ31M1-5G-C10

Mfr description
VQ31M1-5G-C10 VALVE, SOL
  • Fluid: air, inert gas
  • Operating pressure range: 0.01 to 0.6 MPa
  • Flow rate: 0.39 Cv (VQ20), 0.81 (VQ30)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.60/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 10 mm

Details

  • Country of Origin
    JP
  • Piping Type
    Manifold
  • Series
    VQ
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)