Motion
VQ7-6-FHG-D-3NRSC

SMC CORP OF AMERICA
VQ7-6-FHG-D-3NRSC

SOLENOID VALVE, ISO STANDARD
MI ITEM #02014087
MFR #VQ7-6-FHG-D-3NRSC
List Price$164.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FHG-D-3NRSC

SOLENOID VALVE, ISO STANDARD
MI ITEM #02014087
MFR #VQ7-6-FHG-D-3NRSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.85/each for your price

Overview

Mfr description
VQ7-6-FHG-D-3NRSC VALVE, SOL
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Pre-Wired
  • Flow Coefficient Cv Flow Factor Kv
    1.1 (P to A/B) Cv, 1.3 (A/B to EA/EB) Cv
  • Manual Operation Type
    Push Type (Tool Required)
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981, JIS
  • Actuation
    Piloted Solenoid
  • Overall Height
    93 mm
  • Overall Length
    155 mm
  • Overall Width
    62 mm
  • Response Time
    45 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Current
    42 mA
  • Sonic Conductance (C)
    5 (P to A/B) dm³/(s.bar), 5.6 (A/B to EA/EB) dm³/(s.bar)
  • Series
    VQ7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text