Motion
VQD1121U-6M-M5

SMC CORP OF AMERICA
VQD1121U-6M-M5

4 PORT SOLENOID VALVE
MI ITEM #02014115
MFR #VQD1121U-6M-M5
Price$50.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1121U-6M-M5

4 PORT SOLENOID VALVE
MI ITEM #02014115
MFR #VQD1121U-6M-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.12/each

Specifications

Dimensions

  • Port Size
    M5

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VQD
  • Solenoid Electrical Entry
    M Plug
  • Solenoid Supply Voltage
    12 V dc
  • Valve Function
    Poppet

Overview

Mfr description
VQD1121U-6M-M5 VALVE, SOL
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
  • Coil rated voltage: 12, 24VDC
  • Response time: ON: 4ms; OFF: 2ms
  • Ambient/fluid temp: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought